
€15.30/ pieceexcl. VAT
€18.51incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €15.30 | - |
10+ | €12.95 | 15.34% |
25+ | €11.54 | 24.53% |
50+ | €10.59 | 30.75% |
100+ | €9.88 | 35.40% |
250+ | €9.40 | 38.51% |
500+ | €8.96 | 41.43% |
1000+ | €8.72 | 42.98% |
2500+ | €8.48 | 44.53% |
5000+ | €8.25 | 46.09% |
10000+ | €8.01 | 47.64% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | SBK |
Manufacturer ID | SBK 028/036 X 36 - 044 X 4 |
Shaft diameter | 28 mm |
Outer Diameter | 36 mm |
Width | 36 mm |
Flange diameter | 44 mm |
Flange thickness | 4 mm |
With collar | Yes |
Operating temperature | from -10 to 90 °C |
d | 28 mm |
D | 36 mm |
D1 | 44 mm |
B | 4 mm |
Material outer sheath | Sinterbronze |
Tread material | Sinterbronze |
Maintenance | Low-maintenance |