
€10.83/ pieceexcl. VAT
€13.10incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €10.83 | - |
10+ | €9.17 | 15.35% |
25+ | €8.17 | 24.56% |
50+ | €7.51 | 30.70% |
100+ | €7.01 | 35.26% |
250+ | €6.68 | 38.33% |
500+ | €6.35 | 41.40% |
1000+ | €6.18 | 42.98% |
2500+ | €6.01 | 44.47% |
5000+ | €5.84 | 46.05% |
10000+ | €5.68 | 47.54% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | SBK |
Manufacturer ID | SBK 025/035 X 16 - 045 X 5 |
Shaft diameter | 25 mm |
Outer Diameter | 35 mm |
Width | 16 mm |
Flange diameter | 45 mm |
Flange thickness | 5 mm |
With collar | Yes |
Operating temperature | from -10 to 90 °C |
d | 25 mm |
D | 35 mm |
D1 | 45 mm |
B | 5 mm |
Material outer sheath | Sinterbronze |
Tread material | Sinterbronze |
Maintenance | Low-maintenance |