
€6.49/ pieceexcl. VAT
€7.85incl. VAT
1 In stock - Estimated delivery date 10/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €6.49 | - |
10+ | €5.49 | 15.37% |
25+ | €4.89 | 24.60% |
50+ | €4.49 | 30.75% |
100+ | €4.18 | 35.58% |
250+ | €3.99 | 38.51% |
500+ | €3.80 | 41.43% |
1000+ | €3.69 | 43.19% |
2500+ | €3.59 | 44.66% |
5000+ | €3.50 | 46.12% |
10000+ | €3.40 | 47.58% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | SBK |
Manufacturer ID | SBK 025/030 X 20 - 035 X 2.5 |
Shaft diameter | 25 mm |
Outer Diameter | 30 mm |
Width | 20 mm |
Flange diameter | 35 mm |
Flange thickness | 2.5 mm |
With collar | Yes |
Operating temperature | from -10 to 90 °C |
d | 25 mm |
D | 30 mm |
D1 | 35 mm |
B | 2.5 mm |
Material outer sheath | Sinterbronze |
Tread material | Sinterbronze |
Maintenance | Low-maintenance |