
€6.37/ pieceexcl. VAT
€7.71incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €6.37 | - |
10+ | €5.40 | 15.22% |
25+ | €4.80 | 24.63% |
50+ | €4.42 | 30.60% |
100+ | €4.11 | 35.37% |
250+ | €3.92 | 38.36% |
500+ | €3.73 | 41.34% |
1000+ | €3.64 | 42.84% |
2500+ | €3.54 | 44.33% |
5000+ | €3.45 | 45.82% |
10000+ | €3.33 | 47.76% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | SBK |
Manufacturer ID | SBK 022/027 X 22 - 032 X 2.5 |
Shaft diameter | 22 mm |
Outer Diameter | 27 mm |
Width | 22 mm |
Flange diameter | 32 mm |
Flange thickness | 2.5 mm |
With collar | Yes |
Operating temperature | from -10 to 90 °C |
d | 22 mm |
D | 27 mm |
D1 | 32 mm |
B | 2.5 mm |
Material outer sheath | Sinterbronze |
Tread material | Sinterbronze |
Maintenance | Low-maintenance |