
€10.64/ pieceexcl. VAT
€12.87incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €10.64 | - |
10+ | €9.01 | 15.36% |
25+ | €8.03 | 24.55% |
50+ | €7.36 | 30.80% |
100+ | €6.87 | 35.45% |
250+ | €6.56 | 38.39% |
500+ | €6.22 | 41.52% |
1000+ | €6.06 | 43.04% |
2500+ | €5.89 | 44.64% |
5000+ | €5.73 | 46.16% |
10000+ | €5.56 | 47.77% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | SBK |
Manufacturer ID | SBK 020/028 X 30 - 035 X 4 |
Shaft diameter | 20 mm |
Outer Diameter | 28 mm |
Width | 30 mm |
Flange diameter | 35 mm |
Flange thickness | 4 mm |
With collar | Yes |
Operating temperature | from -10 to 90 °C |
d | 20 mm |
D | 28 mm |
D1 | 35 mm |
B | 4 mm |
Material outer sheath | Sinterbronze |
Tread material | Sinterbronze |
Maintenance | Low-maintenance |