
€9.69/ pieceexcl. VAT
€11.72incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €9.69 | - |
10+ | €8.20 | 15.39% |
25+ | €7.32 | 24.51% |
50+ | €6.73 | 30.59% |
100+ | €6.27 | 35.29% |
250+ | €5.97 | 38.43% |
500+ | €5.68 | 41.37% |
1000+ | €5.51 | 43.14% |
2500+ | €5.37 | 44.61% |
5000+ | €5.23 | 46.08% |
10000+ | €5.08 | 47.55% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | SBK |
Manufacturer ID | SBK 020/028 X 25 - 035 X 4 |
Shaft diameter | 20 mm |
Outer Diameter | 28 mm |
Width | 25 mm |
Flange diameter | 35 mm |
Flange thickness | 4 mm |
With collar | Yes |
Operating temperature | from -10 to 90 °C |
d | 20 mm |
D | 28 mm |
D1 | 35 mm |
B | 4 mm |
Material outer sheath | Sinterbronze |
Tread material | Sinterbronze |
Maintenance | Low-maintenance |