
€8.77/ pieceexcl. VAT
€10.61incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €8.77 | - |
10+ | €7.41 | 15.49% |
25+ | €6.60 | 24.70% |
50+ | €6.06 | 30.88% |
100+ | €5.65 | 35.54% |
250+ | €5.40 | 38.46% |
500+ | €5.11 | 41.71% |
1000+ | €4.99 | 43.12% |
2500+ | €4.85 | 44.75% |
5000+ | €4.70 | 46.37% |
10000+ | €4.59 | 47.67% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | SBK |
Manufacturer ID | SBK 020/026 X 32 - 032 X 3 |
Shaft diameter | 20 mm |
Outer Diameter | 26 mm |
Width | 32 mm |
Flange diameter | 32 mm |
Flange thickness | 3 mm |
With collar | Yes |
Operating temperature | from -10 to 90 °C |
d | 20 mm |
D | 26 mm |
D1 | 32 mm |
B | 3 mm |
Material outer sheath | Sinterbronze |
Tread material | Sinterbronze |
Maintenance | Low-maintenance |