
€9.91/ pieceexcl. VAT
€11.99incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €9.91 | - |
10+ | €8.39 | 15.34% |
25+ | €7.46 | 24.74% |
50+ | €6.84 | 30.97% |
100+ | €6.39 | 35.47% |
250+ | €6.08 | 38.64% |
500+ | €5.80 | 41.51% |
1000+ | €5.63 | 43.14% |
2500+ | €5.49 | 44.58% |
5000+ | €5.32 | 46.31% |
10000+ | €5.18 | 47.75% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | SBK |
Manufacturer ID | SBK 018/025 X 35 - 032 X 4 |
Shaft diameter | 18 mm |
Outer Diameter | 25 mm |
Width | 35 mm |
Flange diameter | 32 mm |
Flange thickness | 4 mm |
With collar | Yes |
Operating temperature | from -10 to 90 °C |
d | 18 mm |
D | 25 mm |
D1 | 32 mm |
B | 4 mm |
Material outer sheath | Sinterbronze |
Tread material | Sinterbronze |
Maintenance | Low-maintenance |