
€7.89/ pieceexcl. VAT
€9.55incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €7.89 | - |
10+ | €6.68 | 15.30% |
25+ | €5.94 | 24.70% |
50+ | €5.46 | 30.72% |
100+ | €5.08 | 35.54% |
250+ | €4.85 | 38.55% |
500+ | €4.61 | 41.57% |
1000+ | €4.49 | 43.01% |
2500+ | €4.37 | 44.58% |
5000+ | €4.26 | 46.02% |
10000+ | €4.11 | 47.83% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | SBK |
Manufacturer ID | SBK 018/024 X 30 - 030 X 3 |
Shaft diameter | 18 mm |
Outer Diameter | 24 mm |
Width | 30 mm |
Flange diameter | 30 mm |
Flange thickness | 3 mm |
With collar | Yes |
Operating temperature | from -10 to 90 °C |
d | 18 mm |
D | 24 mm |
D1 | 30 mm |
B | 3 mm |
Material outer sheath | Sinterbronze |
Tread material | Sinterbronze |
Maintenance | Low-maintenance |