
€5.56/ pieceexcl. VAT
€6.73incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €5.56 | - |
10+ | €4.70 | 15.38% |
25+ | €4.18 | 24.79% |
50+ | €3.85 | 30.77% |
100+ | €3.59 | 35.38% |
250+ | €3.42 | 38.46% |
500+ | €3.26 | 41.37% |
1000+ | €3.16 | 43.08% |
2500+ | €3.09 | 44.44% |
5000+ | €2.99 | 46.15% |
10000+ | €2.90 | 47.86% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | SBK |
Manufacturer ID | SBK 016/022 X 16 - 028 X 4 |
Shaft diameter | 16 mm |
Outer Diameter | 22 mm |
Width | 16 mm |
Flange diameter | 28 mm |
Flange thickness | 4 mm |
With collar | Yes |
Operating temperature | from -10 to 90 °C |
d | 16 mm |
D | 22 mm |
D1 | 28 mm |
B | 4 mm |
Material outer sheath | Sinterbronze |
Tread material | Sinterbronze |
Maintenance | Low-maintenance |