
€4.80/ pieceexcl. VAT
€5.81incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €4.80 | - |
10+ | €4.07 | 15.25% |
25+ | €3.61 | 24.75% |
50+ | €3.33 | 30.69% |
100+ | €3.09 | 35.64% |
250+ | €2.95 | 38.61% |
500+ | €2.80 | 41.58% |
1000+ | €2.74 | 42.97% |
2500+ | €2.66 | 44.55% |
5000+ | €2.59 | 45.94% |
10000+ | €2.50 | 47.92% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | SBK |
Manufacturer ID | SBK 016/022 X 12 - 028 X 4 |
Shaft diameter | 16 mm |
Outer Diameter | 22 mm |
Width | 12 mm |
Flange diameter | 28 mm |
Flange thickness | 4 mm |
With collar | Yes |
Operating temperature | from -10 to 90 °C |
d | 16 mm |
D | 22 mm |
D1 | 28 mm |
B | 4 mm |
Material outer sheath | Sinterbronze |
Tread material | Sinterbronze |
Maintenance | Low-maintenance |