
€5.97/ pieceexcl. VAT
€7.22incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €5.97 | - |
10+ | €5.04 | 15.61% |
25+ | €4.49 | 24.68% |
50+ | €4.13 | 30.73% |
100+ | €3.85 | 35.51% |
250+ | €3.66 | 38.69% |
500+ | €3.50 | 41.40% |
1000+ | €3.40 | 42.99% |
2500+ | €3.31 | 44.59% |
5000+ | €3.21 | 46.18% |
10000+ | €3.12 | 47.77% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | SBK |
Manufacturer ID | SBK 016/022 X 20 - 028 X 3 |
Shaft diameter | 16 mm |
Outer Diameter | 22 mm |
Width | 20 mm |
Flange diameter | 28 mm |
Flange thickness | 3 mm |
With collar | Yes |
Operating temperature | from -10 to 90 °C |
d | 16 mm |
D | 22 mm |
D1 | 28 mm |
B | 3 mm |
Material outer sheath | Sinterbronze |
Tread material | Sinterbronze |
Maintenance | Low-maintenance |