
€4.13/ pieceexcl. VAT
€5.00incl. VAT
1368 In stock - Estimated delivery date 10/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €4.13 | - |
10+ | €3.50 | 15.40% |
25+ | €3.12 | 24.60% |
50+ | €2.88 | 30.34% |
100+ | €2.69 | 34.94% |
250+ | €2.55 | 38.39% |
500+ | €2.42 | 41.38% |
1000+ | €2.36 | 42.99% |
2500+ | €2.28 | 44.83% |
5000+ | €2.23 | 45.98% |
10000+ | €2.17 | 47.59% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | SBK |
Manufacturer ID | SBK 016/020 X 20 - 024 X 2 |
Shaft diameter | 16 mm |
Outer Diameter | 20 mm |
Width | 20 mm |
Flange diameter | 24 mm |
Flange thickness | 2 mm |
With collar | Yes |
Operating temperature | from -10 to 90 °C |
d | 16 mm |
D | 20 mm |
D1 | 24 mm |
B | 2 mm |
Material outer sheath | Sinterbronze |
Tread material | Sinterbronze |
Maintenance | Low-maintenance |