
€5.13/ pieceexcl. VAT
€6.21incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €5.13 | - |
10+ | €4.35 | 15.19% |
25+ | €3.88 | 24.44% |
50+ | €3.56 | 30.56% |
100+ | €3.33 | 35.19% |
250+ | €3.16 | 38.33% |
500+ | €3.02 | 41.11% |
1000+ | €2.93 | 42.96% |
2500+ | €2.85 | 44.44% |
5000+ | €2.78 | 45.74% |
10000+ | €2.69 | 47.59% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | SBK |
Manufacturer ID | SBK 015/021 X 16 - 027 X 3 |
Shaft diameter | 15 mm |
Outer Diameter | 21 mm |
Width | 16 mm |
Flange diameter | 27 mm |
Flange thickness | 3 mm |
With collar | Yes |
Operating temperature | from -10 to 90 °C |
d | 15 mm |
D | 21 mm |
D1 | 27 mm |
B | 3 mm |
Material outer sheath | Sinterbronze |
Tread material | Sinterbronze |
Maintenance | Low-maintenance |