
€3.94/ pieceexcl. VAT
€4.77incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €3.94 | - |
10+ | €3.33 | 15.66% |
25+ | €2.97 | 24.58% |
50+ | €2.74 | 30.60% |
100+ | €2.55 | 35.42% |
250+ | €2.42 | 38.55% |
500+ | €2.31 | 41.45% |
1000+ | €2.23 | 43.37% |
2500+ | €2.19 | 44.58% |
5000+ | €2.12 | 46.27% |
10000+ | €2.07 | 47.47% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | SBK |
Manufacturer ID | SBK 015/019 X 20 - 023 X 2 |
Shaft diameter | 15 mm |
Outer Diameter | 19 mm |
Width | 20 mm |
Flange diameter | 23 mm |
Flange thickness | 2 mm |
With collar | Yes |
Operating temperature | from -10 to 90 °C |
d | 15 mm |
D | 19 mm |
D1 | 23 mm |
B | 2 mm |
Material outer sheath | Sinterbronze |
Tread material | Sinterbronze |
Maintenance | Low-maintenance |