
€3.52/ pieceexcl. VAT
€4.26incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €3.52 | - |
10+ | €2.97 | 15.41% |
25+ | €2.64 | 24.86% |
50+ | €2.42 | 31.08% |
100+ | €2.26 | 35.68% |
250+ | €2.17 | 38.38% |
500+ | €2.04 | 41.89% |
1000+ | €2.00 | 43.24% |
2500+ | €1.95 | 44.59% |
5000+ | €1.88 | 46.49% |
10000+ | €1.83 | 47.84% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | SBK |
Manufacturer ID | SBK 015/019 X 16 - 023 X 2 |
Shaft diameter | 15 mm |
Outer Diameter | 19 mm |
Width | 16 mm |
Flange diameter | 23 mm |
Flange thickness | 2 mm |
With collar | Yes |
Operating temperature | from -10 to 90 °C |
d | 15 mm |
D | 19 mm |
D1 | 23 mm |
B | 2 mm |
Material outer sheath | Sinterbronze |
Tread material | Sinterbronze |
Maintenance | Low-maintenance |