
€4.66/ pieceexcl. VAT
€5.64incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €4.66 | - |
10+ | €3.94 | 15.31% |
25+ | €3.50 | 24.90% |
50+ | €3.21 | 31.02% |
100+ | €2.99 | 35.71% |
250+ | €2.85 | 38.78% |
500+ | €2.71 | 41.84% |
1000+ | €2.64 | 43.27% |
2500+ | €2.57 | 44.90% |
5000+ | €2.50 | 46.33% |
10000+ | €2.42 | 47.96% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | SBK |
Manufacturer ID | SBK 014/020 X 15 - 025 X 3 |
Shaft diameter | 14 mm |
Outer Diameter | 20 mm |
Width | 15 mm |
Flange diameter | 25 mm |
Flange thickness | 3 mm |
With collar | Yes |
Operating temperature | from -10 to 90 °C |
d | 14 mm |
D | 20 mm |
D1 | 25 mm |
B | 3 mm |
Material outer sheath | Sinterbronze |
Tread material | Sinterbronze |
Maintenance | Low-maintenance |