
€3.59/ pieceexcl. VAT
€4.34incl. VAT
Estimated delivery date - 23/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €3.59 | - |
10+ | €3.04 | 15.34% |
25+ | €2.71 | 24.60% |
50+ | €2.47 | 31.22% |
100+ | €2.31 | 35.71% |
250+ | €2.21 | 38.36% |
500+ | €2.09 | 41.80% |
1000+ | €2.04 | 43.12% |
2500+ | €2.00 | 44.44% |
5000+ | €1.93 | 46.30% |
10000+ | €1.88 | 47.62% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | SBK |
Manufacturer ID | SBK 014/018 X 18 - 022 X 2 |
Shaft diameter | 14 mm |
Outer Diameter | 18 mm |
Width | 18 mm |
Flange diameter | 22 mm |
Flange thickness | 2 mm |
With collar | Yes |
Operating temperature | from -10 to 90 °C |
d | 14 mm |
D | 18 mm |
D1 | 22 mm |
B | 2 mm |
Material outer sheath | Sinterbronze |
Tread material | Sinterbronze |
Maintenance | Low-maintenance |