
€4.30/ pieceexcl. VAT
€5.20incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €4.30 | - |
10+ | €3.64 | 15.45% |
25+ | €3.26 | 24.28% |
50+ | €2.99 | 30.46% |
100+ | €2.78 | 35.32% |
250+ | €2.66 | 38.19% |
500+ | €2.52 | 41.50% |
1000+ | €2.45 | 43.05% |
2500+ | €2.38 | 44.81% |
5000+ | €2.33 | 45.92% |
10000+ | €2.26 | 47.46% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | SBK |
Manufacturer ID | SBK 012/017 X 20 - 022 X 3 |
Shaft diameter | 12 mm |
Outer Diameter | 17 mm |
Width | 20 mm |
Flange diameter | 22 mm |
Flange thickness | 3 mm |
With collar | Yes |
Operating temperature | from -10 to 90 °C |
d | 12 mm |
D | 17 mm |
D1 | 22 mm |
B | 3 mm |
Material outer sheath | Sinterbronze |
Tread material | Sinterbronze |
Maintenance | Low-maintenance |