
€2.76/ pieceexcl. VAT
€3.34incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €2.76 | - |
10+ | €2.33 | 15.52% |
25+ | €2.09 | 24.14% |
50+ | €1.93 | 30.00% |
100+ | €1.79 | 35.17% |
250+ | €1.71 | 37.93% |
500+ | €1.62 | 41.38% |
1000+ | €1.57 | 43.10% |
2500+ | €1.52 | 44.83% |
5000+ | €1.50 | 45.52% |
10000+ | €1.45 | 47.24% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | SBK |
Manufacturer ID | SBK 012/015 X 20 - 018 X 1.5 |
Shaft diameter | 12 mm |
Outer Diameter | 15 mm |
Width | 20 mm |
Flange diameter | 18 mm |
Flange thickness | 1.5 mm |
With collar | Yes |
Operating temperature | from -10 to 90 °C |
d | 12 mm |
D | 15 mm |
D1 | 18 mm |
B | 1.5 mm |
Material outer sheath | Sinterbronze |
Tread material | Sinterbronze |
Maintenance | Low-maintenance |