
€2.23/ pieceexcl. VAT
€2.70incl. VAT
90 In stock - Estimated delivery date 10/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €2.23 | - |
10+ | €1.90 | 14.89% |
25+ | €1.69 | 24.26% |
50+ | €1.55 | 30.64% |
100+ | €1.45 | 34.89% |
250+ | €1.38 | 38.30% |
500+ | €1.31 | 41.28% |
1000+ | €1.28 | 42.55% |
2500+ | €1.24 | 44.68% |
5000+ | €1.22 | 45.53% |
10000+ | €1.17 | 47.66% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | SBK |
Manufacturer ID | SBK 012/015 X 12 - 018 X 1,5 |
Shaft diameter | 12 mm |
Outer Diameter | 15 mm |
Width | 12 mm |
Flange diameter | 18 mm |
Flange thickness | 1.5 mm |
With collar | Yes |
Operating temperature | from -10 to 90 °C |
d | 12 mm |
D | 15 mm |
D1 | 18 mm |
B | 1.5 mm |
Material outer sheath | Sinterbronze |
Tread material | Sinterbronze |
Maintenance | Low-maintenance |