
€5.54/ pieceexcl. VAT
€6.70incl. VAT
Estimated delivery date - 16/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €5.54 | - |
25+ | €4.61 | 16.81% |
50+ | €4.11 | 25.73% |
100+ | €3.78 | 31.73% |
250+ | €3.50 | 36.88% |
500+ | €3.33 | 39.97% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Manufacturer ID | TUF 40.26 DU |
Shaft diameter | 40 mm |
Outer Diameter | 44 mm |
Width | 26 mm |
With collar | Yes |
Material outer sheath | Steel |
Tread material | PTFE |
Maintenance | Maintenance-free |