
€4.37/ pieceexcl. VAT
€5.29incl. VAT
Estimated delivery date - 16/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €4.37 | - |
25+ | €3.64 | 16.74% |
50+ | €3.26 | 25.43% |
100+ | €2.97 | 31.96% |
250+ | €2.76 | 36.96% |
500+ | €2.64 | 39.57% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Manufacturer ID | TUF 30.26 DU |
Shaft diameter | 30 mm |
Outer Diameter | 34 mm |
Width | 26 mm |
With collar | Yes |
Material outer sheath | Steel |
Tread material | PTFE |
Maintenance | Maintenance-free |