
€1.79/ pieceexcl. VAT
€2.17incl. VAT
Estimated delivery date - 16/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €1.79 | - |
25+ | €1.50 | 15.96% |
50+ | €1.33 | 25.53% |
100+ | €1.22 | 31.91% |
250+ | €1.14 | 36.17% |
500+ | €1.07 | 39.89% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Manufacturer ID | TUF 16.17 DU |
Shaft diameter | 16 mm |
Outer Diameter | 18 mm |
Width | 17 mm |
With collar | Yes |
Material outer sheath | Steel |
Tread material | PTFE |
Maintenance | Maintenance-free |