
€1.50/ pieceexcl. VAT
€1.82incl. VAT
Estimated delivery date - 16/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €1.50 | - |
25+ | €1.24 | 17.72% |
50+ | €1.09 | 27.22% |
100+ | €1.03 | 31.65% |
250+ | €0.95 | 36.71% |
500+ | €0.90 | 39.87% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Manufacturer ID | TUF 12.17 DU |
Shaft diameter | 12 mm |
Outer Diameter | 14 mm |
Width | 17 mm |
With collar | Yes |
Material outer sheath | Steel |
Tread material | PTFE |
Maintenance | Maintenance-free |