
€0.55/ pieceexcl. VAT
€0.67incl. VAT
Estimated delivery date - 16/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €0.55 | - |
25+ | €0.46 | 17.24% |
50+ | €0.41 | 25.86% |
100+ | €0.38 | 31.03% |
250+ | €0.36 | 34.48% |
500+ | €0.33 | 39.66% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Manufacturer ID | TUF 04.05 DU |
Shaft diameter | 4 mm |
Outer Diameter | 9 mm |
Width | 5 mm |
With collar | Yes |
Material outer sheath | Steel |
Tread material | PTFE |
Maintenance | Maintenance-free |