
€78.99/ pieceexcl. VAT
€95.58incl. VAT
Estimated delivery date - 16/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €78.99 | - |
10+ | €69.52 | 11.99% |
25+ | €61.61 | 22.01% |
50+ | €55.29 | 30.01% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Manufacturer ID | T90F 200.060 |
Shaft diameter | 200 mm |
Outer Diameter | 205 mm |
Width | 60 mm |
With collar | Yes |
Material outer sheath | Phosphor-Zinn-Bronze (CuSn8) |
Tread material | Phosphor-Zinn-Bronze (CuSn8) |
Maintenance | Low-maintenance |