
€75.53/ pieceexcl. VAT
€91.39incl. VAT
Estimated delivery date - 16/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €75.53 | - |
10+ | €66.48 | 11.97% |
25+ | €58.93 | 21.97% |
50+ | €52.87 | 30.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Manufacturer ID | T90F 190.060 |
Shaft diameter | 190 mm |
Outer Diameter | 195 mm |
Width | 60 mm |
With collar | Yes |
Material outer sheath | Phosphor-Zinn-Bronze (CuSn8) |
Tread material | Phosphor-Zinn-Bronze (CuSn8) |
Maintenance | Low-maintenance |