
€72.09/ pieceexcl. VAT
€87.23incl. VAT
Estimated delivery date - 16/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €72.09 | - |
10+ | €63.44 | 11.99% |
25+ | €56.22 | 22.01% |
50+ | €50.47 | 29.98% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Manufacturer ID | T90F 180.060 |
Shaft diameter | 180 mm |
Outer Diameter | 185 mm |
Width | 60 mm |
With collar | Yes |
Material outer sheath | Phosphor-Zinn-Bronze (CuSn8) |
Tread material | Phosphor-Zinn-Bronze (CuSn8) |
Maintenance | Low-maintenance |