
€93.62/ pieceexcl. VAT
€113.28incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €93.62 | - |
10+ | €82.39 | 11.99% |
25+ | €73.04 | 21.99% |
50+ | €65.53 | 30.01% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Manufacturer ID | T90F 160.090 |
Shaft diameter | 160 mm |
Outer Diameter | 165 mm |
Width | 90 mm |
With collar | Yes |
Material outer sheath | Phosphor-Zinn-Bronze (CuSn8) |
Tread material | Phosphor-Zinn-Bronze (CuSn8) |
Maintenance | Low-maintenance |