
€83.30/ pieceexcl. VAT
€100.79incl. VAT
Estimated delivery date - 16/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €83.30 | - |
10+ | €73.29 | 12.01% |
25+ | €64.98 | 21.99% |
50+ | €58.31 | 30.00% |
100+ | €53.30 | 36.02% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Manufacturer ID | T90F 140.090 |
Shaft diameter | 140 mm |
Outer Diameter | 145 mm |
Width | 90 mm |
With collar | Yes |
Material outer sheath | Phosphor-Zinn-Bronze (CuSn8) |
Tread material | Phosphor-Zinn-Bronze (CuSn8) |
Maintenance | Low-maintenance |