
€67.78/ pieceexcl. VAT
€82.01incl. VAT
Estimated delivery date - 16/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €67.78 | - |
10+ | €59.66 | 11.98% |
25+ | €52.87 | 22.00% |
50+ | €47.45 | 29.99% |
100+ | €43.37 | 36.02% |
250+ | €40.66 | 40.01% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Manufacturer ID | T90F 110.090 |
Shaft diameter | 110 mm |
Outer Diameter | 115 mm |
Width | 90 mm |
With collar | Yes |
Material outer sheath | Phosphor-Zinn-Bronze (CuSn8) |
Tread material | Phosphor-Zinn-Bronze (CuSn8) |
Maintenance | Low-maintenance |