
€41.35/ pieceexcl. VAT
€50.03incl. VAT
Estimated delivery date - 16/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €41.35 | - |
10+ | €36.39 | 12.01% |
25+ | €32.25 | 22.01% |
50+ | €28.96 | 29.98% |
100+ | €26.46 | 36.02% |
250+ | €24.80 | 40.04% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Manufacturer ID | T90F 110.050 |
Shaft diameter | 110 mm |
Outer Diameter | 115 mm |
Width | 50 mm |
With collar | Yes |
Material outer sheath | Phosphor-Zinn-Bronze (CuSn8) |
Tread material | Phosphor-Zinn-Bronze (CuSn8) |
Maintenance | Low-maintenance |