
€38.48/ pieceexcl. VAT
€46.56incl. VAT
Estimated delivery date - 16/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €38.48 | - |
10+ | €33.87 | 11.98% |
25+ | €30.02 | 21.98% |
50+ | €26.93 | 30.00% |
100+ | €24.63 | 35.98% |
250+ | €23.09 | 40.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Manufacturer ID | T90F 100.050 |
Shaft diameter | 100 mm |
Outer Diameter | 105 mm |
Width | 50 mm |
With collar | Yes |
Material outer sheath | Phosphor-Zinn-Bronze (CuSn8) |
Tread material | Phosphor-Zinn-Bronze (CuSn8) |
Maintenance | Low-maintenance |