
€38.60/ pieceexcl. VAT
€46.71incl. VAT
Estimated delivery date - 16/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €38.60 | - |
10+ | €33.94 | 12.06% |
25+ | €30.10 | 22.03% |
50+ | €27.01 | 30.03% |
100+ | €24.70 | 36.01% |
250+ | €23.13 | 40.07% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Manufacturer ID | T90F 070.060 |
Shaft diameter | 70 mm |
Outer Diameter | 75 mm |
Width | 60 mm |
With collar | Yes |
Material outer sheath | Phosphor-Zinn-Bronze (CuSn8) |
Tread material | Phosphor-Zinn-Bronze (CuSn8) |
Maintenance | Low-maintenance |