
€24.87/ pieceexcl. VAT
€30.09incl. VAT
Estimated delivery date - 16/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €24.87 | - |
10+ | €21.88 | 12.03% |
25+ | €19.41 | 21.96% |
50+ | €17.41 | 29.98% |
100+ | €15.91 | 36.02% |
250+ | €14.94 | 39.92% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Manufacturer ID | T90F 050.050 |
Shaft diameter | 50 mm |
Outer Diameter | 55 mm |
Width | 50 mm |
With collar | Yes |
Material outer sheath | Phosphor-Zinn-Bronze (CuSn8) |
Tread material | Phosphor-Zinn-Bronze (CuSn8) |
Maintenance | Low-maintenance |