
€16.27/ pieceexcl. VAT
€19.69incl. VAT
Estimated delivery date - 16/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €16.27 | - |
10+ | €14.30 | 12.14% |
25+ | €12.66 | 22.18% |
50+ | €11.38 | 30.06% |
100+ | €10.40 | 36.08% |
250+ | €9.77 | 39.99% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Manufacturer ID | T90F 050.030 |
Shaft diameter | 50 mm |
Outer Diameter | 55 mm |
Width | 30 mm |
With collar | Yes |
Material outer sheath | Phosphor-Zinn-Bronze (CuSn8) |
Tread material | Phosphor-Zinn-Bronze (CuSn8) |
Maintenance | Low-maintenance |