
€11.95/ pieceexcl. VAT
€14.46incl. VAT
Estimated delivery date - 16/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €11.95 | - |
10+ | €10.50 | 12.16% |
25+ | €9.31 | 22.10% |
50+ | €8.36 | 30.05% |
100+ | €7.65 | 36.01% |
250+ | €7.17 | 39.98% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Manufacturer ID | T90F 050.020 |
Shaft diameter | 50 mm |
Outer Diameter | 55 mm |
Width | 20 mm |
With collar | Yes |
Material outer sheath | Phosphor-Zinn-Bronze (CuSn8) |
Tread material | Phosphor-Zinn-Bronze (CuSn8) |
Maintenance | Low-maintenance |