
€15.09/ pieceexcl. VAT
€18.26incl. VAT
Estimated delivery date - 16/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €15.09 | - |
10+ | €13.28 | 11.96% |
25+ | €11.76 | 22.04% |
50+ | €10.57 | 29.91% |
100+ | €9.64 | 36.08% |
250+ | €9.05 | 39.99% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Manufacturer ID | T90F 045.030 |
Shaft diameter | 45 mm |
Outer Diameter | 50 mm |
Width | 30 mm |
With collar | Yes |
Material outer sheath | Phosphor-Zinn-Bronze (CuSn8) |
Tread material | Phosphor-Zinn-Bronze (CuSn8) |
Maintenance | Low-maintenance |