Flange gasket C CU/CERAMIC 55x48x2,5

  • ERIKS:10003310
  • Manufacturer:84849000
Image 1
Save to list

€4.10/ pieceexcl. VAT

€4.96incl. VAT

Sold per: 50Min. order: 50

43 In stock - Estimated delivery date 01/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Inner Diameter
48 mm
Outer Diameter
55 mm
Thickness
2.5 mm
Material
Copper