Flange gasket C CU/CERAMIC 49x42x2,5

  • ERIKS:10003309
  • Manufacturer:84849000
Image 1
Save to list

€1.84/ pieceexcl. VAT

€2.22incl. VAT

Sold per: 50Min. order: 50

Estimated delivery date - 22/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Inner Diameter
42 mm
Outer Diameter
49 mm
Thickness
2.5 mm
Material
Copper