Flange gasket C CU/CERAMIC 41x35x2,5

  • ERIKS:10003307
  • Manufacturer:84849000
Image 1
Save to list

€2.94/ pieceexcl. VAT

€3.56incl. VAT

Sold per: 50Min. order: 50

Estimated delivery date - 01/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Inner Diameter
35 mm
Outer Diameter
41 mm
Thickness
2.5 mm
Material
Copper