Flange gasket C CU/CERAMIC 38x32x2,5

  • ERIKS:10003305
  • Manufacturer:84849000
Image 1
Save to list

€4.10/ pieceexcl. VAT

€4.96incl. VAT

Sold per: 100Min. order: 100

Estimated delivery date - 22/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Inner Diameter
32 mm
Outer Diameter
38 mm
Thickness
2.5 mm
Material
Copper