Flange gasket C CU/CERAMIC 38x30x2,5

  • ERIKS:10003304
Image 1
Save to list

€2.76/ pieceexcl. VAT

€3.35incl. VAT

Sold per: 100Min. order: 100

Estimated delivery date - 22/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Inner Diameter
30 mm
Outer Diameter
38 mm
Thickness
2.5 mm
Material
Copper