Flange gasket C CU/CERAMIC 36x30x2,5

  • ERIKS:10003303
  • Manufacturer:84849000
Image 1
Save to list

2,59 €/ pieceexcl. VAT

3,14 €incl. VAT

Sold per: 100Min. order: 100

Estimated delivery date - 28.10.2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Inner Diameter
30 mm
Outer Diameter
36 mm
Thickness
2.5 mm
Material
Copper