Flange gasket C CU/CERAMIC 34x26x2,5

  • ERIKS:10003301
Image 1
Save to list

€2.44/ pieceexcl. VAT

€2.95incl. VAT

Sold per: 100Min. order: 100

Estimated delivery date - 01/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Inner Diameter
26 mm
Outer Diameter
34 mm
Thickness
2.5 mm
Material
Copper