Flange gasket C CU/CERAMIC 32x26x2,5

  • ERIKS:10003299
  • Manufacturer:84849000
Image 1
Save to list

€2.14/ pieceexcl. VAT

€2.59incl. VAT

Sold per: 100Min. order: 100

Estimated delivery date - 01/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Inner Diameter
26 mm
Outer Diameter
32 mm
Thickness
2.5 mm
Material
Copper