Flange gasket C CU/CERAMIC 27x22x2

  • ERIKS:10003295
Image 1
Save to list

1,84 €/ pieceexcl. VAT

2,22 €incl. VAT

Sold per: 100Min. order: 100

Estimated delivery date - 28.10.2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Inner Diameter
22 mm
Outer Diameter
27 mm
Thickness
2 mm
Material
Copper