Flange gasket C CU/CERAMIC 24x18x2

  • ERIKS:10003291
  • Manufacturer:84849000
Image 1
Save to list

€1.07/ pieceexcl. VAT

€1.29incl. VAT

Sold per: 100Min. order: 100

Estimated delivery date - 01/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Inner Diameter
18 mm
Outer Diameter
24 mm
Thickness
2 mm
Material
Copper