Flange gasket C CU/CERAMIC 20x16x2

  • ERIKS:10003287
  • Manufacturer:84849000
Image 1
Save to list

€0.53/ pieceexcl. VAT

€0.64incl. VAT

Sold per: 100Min. order: 100

Estimated delivery date - 22/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Inner Diameter
16 mm
Outer Diameter
20 mm
Thickness
2 mm
Material
Copper